Shop LED2WORK

TUBELED 40 II Integrated RGB-W, 220 mm x 74 mm x 3 mm 8, 66'' x 2, 91'' x 0, 12''

  • Mfr # 151090-01
  • Zoro # G814643100

product price: 
$
455.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Nominal Size - Fixtures
32 mm x 74 mm (~1.26" x ~2.91"). aperture 3 mm (~0.12") built-up
IP Rating
IP67/IP69K
Standards
CE, UKCA, ETL Listed (5003529)
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
151090-01
Zoro #
G814643100
UPC #
-
Country of Origin
Germany
Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
IP Rating
IP67/IP69K
Standards
CE, UKCA, ETL Listed (5003529)
Material
Aluminum
Beam Angle
100°
Rated Life
Greater than 60.000 hr (L80/B10)
Features
RGB-W: Illumination and beacon in one light
Type
LED recessed light
Model
TUBELED_40 II Integrated RGB-W
Light Color White
Daylight white (5200 - 5700K)
Power Consumption White
~4.8 W
Glare Control
Diffused safety glass
Lamp Luminous Flux Green
168 lm
Lamp Luminous Flux White
767 lm
Lamp Luminous Flux Red
92 lm
Lamp Luminous Efficiency White
~159 lm/W
Connection
M12 A-coded
Lamp Luminous Flux Blue
56 lm
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Cascadable
No
Cover Material
Safety glass, shatterproof
Class of Protection
III
Power Consumption Blue
~1.4 W
Power Consumption Green
~1 W
Power Consumption Red
~1.4 W

Dimensions

Nominal Size - Fixtures
32 mm x 74 mm (~1.26" x ~2.91"). aperture 3 mm (~0.12") built-up
Length
220 mm (~8.66")

Description

Robust LED machine light with signal function for installation in standardized or prepared light shafts of machines and plants, LED chips Daylight white + RGB LED chips, just 3 mm flat construction, cover 220 mm x 74 mm, IP 67/IP69K, oil-resistant, chip-proof, CNC suitable The LED hybrid light for illumination and signaling of e.g. status changes in the working areas of machines and plants. The LED light is only flat mounted, CNC suitable and convinces with high light power as well as with a function for signaling by flashing or changing the light color.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.