Zoro Homepage

TUBELED 40 II lamp holder 110Deg, mounting bracket, 1 pair

  • Mfr # 210200-11

  • Zoro # G714643262


product price: $12.69
/pr

Key Features

Type
Mounting bracket
Features
LED light continuously adjustable and securable by 110° in the axis of rotation
Material
Stainless Steel
Model
Mounting Bracket TUBELED_40 II
Size
40 mm x 28 mm x 28 mm (~1.57" x ~1.1" x ~1.1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210200-11
Zoro #
G714643262
UPC #
-
Country of Origin
Germany

Dimensions

Size
40 mm x 28 mm x 28 mm (~1.57" x ~1.1" x ~1.1")

Details

Type
Mounting bracket
Features
LED light continuously adjustable and securable by 110° in the axis of rotation
Material
Stainless Steel
Model
Mounting Bracket TUBELED_40 II

Description

The best-selling bracket TUBELED_40 and TUBELED_40 II!Stainless steel luminaire bracket for mounting the TUBELED_40 II surface-mounted LED luminaire. The two brackets are fixed with screws in the threaded holes on the end caps of the luminaire. The luminaire can then be aligned and fixed in the inclination.The bracket is suitable for the surface-mounted luminaires TUBELED_40, TUBELED_40 II, TUBELED_40 II RGB-W, TUBELED_40 Element.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.