
TUBELED 40 II Power, 190 mm 7, 48''
Mfr # 118010-01
Zoro # G214643199
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC ± 10%
Watts
~8 W
Lumens
1266 lm
Mounting Type
LED surface-mounted light for machines
Dimmable
Optional via accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118010-01
Zoro #
G214643199
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
190 mm (~7.48")
Size
29 mm x 40 mm (~1.14" x ~1.57")
Details
Voltage
24V DC ± 10%
Watts
~8 W
Lumens
1266 lm
Mounting Type
LED surface-mounted light for machines
Dimmable
Optional via accessories
Special Features
High-Intensity, Power Version, Daylight White
Tube Material
Aluminum
IP Rating
IP67/IP69K
Color Temperature
Daylight white (5200 - 5700K)
Standards
CE, UKCA, ETL Listed (5003529)
Average Life
> 60.000 h (L80/B10)
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Color Rendering (Ra)
>85
Cover Material
Safety glass, 4 mm (0,16")
Model
TUBELED_40 II Power
Beam Angle
100°
Connection
M12 A-coded
Class of Protection
III
Cascadable
No
Energy Efficiency
~155 lm/W
Glare Control
Diffused Safety Glass
Description
LED machine light TUBELED_40 II , high-intensity, power version, daylight white, only approx. 30 mm flat, IP 67/IP69K, oil-resistant, chip-proof, suitable for CNC.The new generation of LED machine lights: Flat design, oil-resistant and resistant to coolants and lubricants, high temperature resistance, shatterproof tempered glass and the associated high degree of protection make the luminous flux-optimized luminaire the 1st choice for illuminating work areas in machines. Recommended for original equipment or retrofitting!
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.