TUBELED 40 II RGB-W Power, 1540 mm 60, 63'', 24V DC

  • Mfr # 118690-01

  • Zoro # G714643248


product price:  $1,504.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Tube Material
Aluminum
Special Features
RGB-W: Illumination and beacon in one light, power version
Standards
CE, UKCA, ETL Listed (5003529)
Mounting Type
LED surface-mounted light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118690-01
Zoro #
G714643248
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1540 mm (~60.63")
Size
29 mm x 40 mm (~1.14" x ~1.57")

Details

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Tube Material
Aluminum
Special Features
RGB-W: Illumination and beacon in one light, power version
Standards
CE, UKCA, ETL Listed (5003529)
Mounting Type
LED surface-mounted light
Average Life
> 60.000 h (L80/B10)
IP Rating
IP67/IP69K
Power Consumption Green
~15 W
Class of Protection
III
Power Consumption White
~57 W
Model
TUBELED_40 II RGB-W Power
Lamp Luminous Flux White
7290 lm
Connection
M12 A-coded
Cover Material
Safety glass, shatterproof
Glare Control
Diffused Safety Glass
Lamp Luminous Flux Red
1440 lm
Lamp Luminous Efficiency White
~126 lm/W
Beam Angle
100°
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Power Consumption Blue
~54 W
Lamp Luminous Flux Blue
900 lm
Cascadable
No
Light Color White
Daylight White (5200 - 5700K)
Lamp Luminous Flux Green
2070 lm
Power Consumption Red
~54 W

Description

Robust and slim LED machine luminaire with signaling function, power-optimized power version, LED chips daylight white + RGB LED chips, flat design, IP 67/IP69K, oil-resistant, chip-proof, CNC suitable. The LED hybrid luminaire for lighting and signaling is available as a power-optimized ECO version and as a luminous flux-optimized power version. The luminaire has a flat design only and is suitable for CNC. On the one hand, the luminaire convinces with powerful illumination of working areas and on the other hand, it has a signaling function by flashing or changing the light color. In this way, for example, changes of state in the working areas of machines and systems can be signaled in color.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.