TUBELED 40 II RGB-W Power, 540 mm 21, 26'', 24V DC

  • Mfr # 118390-01

  • Zoro # G614643102


product price:  $572.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
IP Rating
IP67/IP69K
Special Features
RGB-W: Illumination and beacon in one light, power version
Average Life
> 60.000 h (L80/B10)
Overall Length
540 mm (~21.26")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118390-01
Zoro #
G614643102
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
540 mm (~21.26")
Size
29 mm x 40 mm (~1.14" x ~1.57")

Details

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
IP Rating
IP67/IP69K
Special Features
RGB-W: Illumination and beacon in one light, power version
Average Life
> 60.000 h (L80/B10)
Standards
CE, UKCA, ETL Listed (5003529)
Mounting Type
LED surface-mounted light
Tube Material
Aluminum
Beam Angle
100°
Glare Control
Diffused Safety Glass
Lamp Luminous Flux Blue
300 lm
Model
TUBELED_40 II RGB-W Power
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Power Consumption Green
~5 W
Lamp Luminous Flux White
2430 lm
Lamp Luminous Flux Green
690 lm
Cascadable
No
Class of Protection
III
Connection
M12 A-coded
Lamp Luminous Efficiency White
~126 lm/W
Power Consumption Blue
~18 W
Lamp Luminous Flux Red
480 lm
Cover Material
Safety glass, shatterproof
Light Color White
Daylight White (5200 - 5700K)
Power Consumption White
~19 W
Power Consumption Red
~18 W

Description

Robust and slim LED machine luminaire with signaling function, power-optimized power version, LED chips Daylight white + RGB LED chips, flat design, IP67/IP69K, oil-resistant, chip-proof, CNC suitable.The LED hybrid luminaire for lighting and signaling is available as a power-optimized ECO version and as a luminous flux-optimized power version. The luminaire has a flat design only and is suitable for CNC. On the one hand, the luminaire convinces with powerful illumination of working areas and on the other hand, it has a signaling function by flashing or changing the light color. In this way, for example, changes of state in the working areas of machines and systems can be signaled in color.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.