This item is Discontinued.

Ledex Solenoid, Tubular, 1/8 - 1/2 in, Continuous 195204-230

Solenoid, Tubular, 1/8 - 1/2 in, Continuous (Discontinued)

  • Mfr # 195204-230
  • Zoro # G1146975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195204-230
Zoro #
G1146975
UPC #
-
Country of Origin
United States

Dimensions

Length
1 15/16 in
Body Length
1 15/16 in
Dia.
3/4 in
Length (Straight Wireway)
1 15/16 in

Details

Item
Solenoid
Solenoid Type
Tubular
Stroke Range
1/8 in to 1/2 in
Pull Force Range
2.0 to 12.0 oz
Amps @ Max. Stroke
0.58
Terminals
Lead Wire
Coil Volts
12V DC
Duty Cycle
Continuous
Coil Resistance
20.7 ohm
Coil Insulation
Class A
Pull @ 5/8 In. Stroke
3.0 oz
Pull @ 3/4 In. Stroke
2.0 oz
Seated Amps
0.58
Seated Watts
7
Material of Construction
Steel
Pull @ 1/2 In. Stroke
5.0 oz
Pull @ 1/4 In. Stroke
14.0 oz
Pull @ 1 In. Stroke
1.0 oz
Standards
RoHS
Pull @ 3/8 In. Stroke
8.0 oz
Gravity Value
0.71 oz
Pull @ 1/8 In. Stroke
35.0 oz

Description

Solenoid, Tubular, Stroke Range 1/8 in to 1/2 in, Pull Force Range 2.0 to 12.0 oz, Dia. 3/4 in, Length 1 15/16 in, Body Length 1 15/16 in, Coil Volts 12V DC, Seated Amps 0.58, Seated Watts 7, Coil Resistance 20.7 ohm, Coil Insulation Class A, Terminals Lead Wire, Amps @ Max. Stroke 0.58, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes -, 0.71 oz Gravity Value, Standards RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.