This item is Discontinued.

Ledex Solenoid, Tubular, 1/8 - 1/2 in, Continuous 195206-228

Solenoid, Tubular, 1/8 - 1/2 in, Continuous (Discontinued)

  • Mfr # 195206-228
  • Zoro # G1336456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195206-228
Zoro #
G1336456
UPC #
-
Country of Origin
United States

Dimensions

Length
2 7/16 in
Body Length
2 7/16 in
Dia.
1 in
Length (Straight Wireway)
2 7/16 in

Details

Item
Solenoid
Solenoid Type
Tubular
Stroke Range
1/8 in to 1/2 in
Pull Force Range
4.0 to 36.0 oz
Amps @ Max. Stroke
0.83
Terminals
Lead Wire
Coil Volts
12V DC
Duty Cycle
Continuous
Pull @ 1 In. Stroke
5.0 oz
Pull @ 5/8 In. Stroke
10.0 oz
Pull @ 1/4 In. Stroke
35.0 oz
Coil Insulation
Class A
Material of Construction
Steel
Seated Amps
0.83
Coil Resistance
19.2 ohm
Gravity Value
1.60 oz
Seated Watts
10
Pull @ 3/4 In. Stroke
7.0 oz
Pull @ 3/8 In. Stroke
22.0 oz
Pull @ 1/8 In. Stroke
73.0 oz
Pull @ 1/2 In. Stroke
18.0 oz
Standards
RoHS

Description

Solenoid, Tubular, Stroke Range 1/8 in to 1/2 in, Pull Force Range 4.0 to 36.0 oz, Dia. 1 in, Length 2 7/16 in, Body Length 2 7/16 in, Coil Volts 12V DC, Seated Amps 0.83, Seated Watts 10, Coil Resistance 19.2 ohm, Coil Insulation Class A, Terminals Lead Wire, Amps @ Max. Stroke 0.83, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes -, 1.60 oz Gravity Value, Standards RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.