This item is Discontinued.

Ledex Solenoid, Tubulr, 1/16 - 1/4 in, Continuous 195202-237

Solenoid, Tubulr, 1/16 - 1/4 in, Continuous (Discontinued)

  • Mfr # 195202-237
  • Zoro # G2273521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195202-237
Zoro #
G2273521
UPC #
-
Country of Origin
United States

Dimensions

Length
1 7/16 in
Dia.
1/2 in
Body Length
1 7/16 in
Length (Straight Wireway)
1-7/16 in

Details

Item
Solenoid
Solenoid Type
Tubular
Stroke Range
1/16 in to 1/4 in
Pull Force Range
1.0 to 5.0 oz
Amps @ Max. Stroke
0.17 A
Terminals
Lead Wire
Coil Volts
24V DC
Duty Cycle
Continuous
Pull @ 1/8 In. Stroke
46 oz
Pull @ 1 In. Stroke
5 oz
Pull @ 5/8 In. Stroke
8 oz
Gravity Value
0.16 oz
Coil Insulation
Class A
Pull @ 1/2 In. Stroke
10 oz
Standards
RoHS
Seated Watts
4 W
Material of Construction
Steel
Pull @ 1/4 In. Stroke
27 oz
Pull @ 3/8 In. Stroke
18 oz
Coil Resistance
149.9 ohm
Seated Amps
0.17 A
Pull @ 3/4 In. Stroke
6 oz

Description

Solenoid, Tubular, Stroke Range 1/16 in to 1/4 in, Pull Force Range 1.0 to 5.0 oz, Dia. 1/2 in, Length 1 7/16 in, Body Length 1 7/16 in, Coil Volts 24V DC, Seated Amps 0.17 A, Seated Watts 4 W, Coil Resistance 149.9 ohm, Coil Insulation Class A, Terminals Lead Wire, Amps @ Max. Stroke 0.17 A, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes -, 0.16 oz Gravity Value, Standards RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.