This item is Discontinued.

Ledex Solenoid, Tubulr, 1/16 - 5/8in, Intermittnt 195206-231

Solenoid, Tubulr, 1/16 - 5/8in, Intermittnt (Discontinued)

  • Mfr # 195206-231
  • Zoro # G2369613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195206-231
Zoro #
G2369613
UPC #
-
Country of Origin
United States

Dimensions

Length
2 7/16 in
Body Length
2 7/16 in
Dia.
1 in
Length (Straight Wireway)
2 7/16 in

Details

Item
Solenoid
Solenoid Type
Tubular
Stroke Range
1/16 in to 5/8 in
Pull Force Range
3.8 to 58.0 oz
Amps @ Max. Stroke
0.36 A
Terminals
10 in Leads
Coil Volts
24V DC
Duty Cycle
Intermittent
Pull @ 1/2 In. Stroke
18 oz
Pull @ 1 In. Stroke
5 oz
Seated Watts
10 W
Pull @ 3/4 In. Stroke
7 oz
Coil Resistance
77.4 ohm
Coil Insulation
Class A
Pull @ 1/8 In. Stroke
73 oz
Pull @ 1/4 In. Stroke
35 oz
Pull @ 5/8 In. Stroke
10 oz
Seated Amps
0.36 A
Gravity Value
1.46 oz
Pull @ 3/8 In. Stroke
22 oz

Description

Solenoid, Tubular, Stroke Range 1/16 in to 5/8 in, Pull Force Range 3.8 to 58.0 oz, Dia. 1 in, Length 2 7/16 in, Body Length 2 7/16 in, Coil Volts 24V DC, Seated Amps 0.36 A, Seated Watts 10 W, Coil Resistance 77.4 ohm, Coil Insulation Class A, Terminals 10 in Leads, Amps @ Max. Stroke 0.36 A, Duty Cycle Intermittent, Mounting Holes -, 1.46 oz Gravity Value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.