Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ledlenser AF12R Work, 8000 Lumens 502913

AF12R Work, 8000 Lumens (Discontinued)

  • Mfr # 502913
  • Zoro # G714740220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502913
Zoro #
G714740220
UPC #
847706103488
Country of Origin
China

Dimensions

Width
15 in
Length
8.42 in
Depth
1.61 in

Details

Item
Hands Free Light
Body Color
Black/Yellow
Light Output Modes
100%, 75%, 50%, 25%, 10%
Flashlight Battery Type
Li-ion
Includes
Light and charger and diffuser
Switch Type
Multifunctional Switch
Beam Distance
135, 100, 40
Application
Automotive, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
Lamp Type
LED
Bulb Technology
Temperature Control System, Cooling Technology
Focus
No
Features
Dimmable, Transportation lock, Memory Function
Casing Material
Aluminum alloy, Other plastics
Voltage
14.4V
Light Output
8000, 6500, 4500, 2400, 850
CRI
80
Energy Modes
Constant Light
Battery Included
Yes
Run Time
1H, 1.5H, 2H, 4.5H, 12.5H
Series
AF series
Energy Status Indicator
Battery Indicator, Charge Indicator, Low Battery Warning
IP Rating
IP67
Power Source
Battery/AC
Charging Time
360
Shape
AF series Hands Free Light, AF12R Work, 8000 Lumens, Black/Yellow
Color Temp.
3000 to 6500

Description

This is our largest rechargeable area light that can easily illuminate vast construction sites, tunnels or roads. The AF12R Work is an extremely bright light at up to 8000 lumens and 5 brightness levels and 5-step tunable white light making it the perfect lighting tool for civil engineers, construction workers of all trades and even disaster relief teams. Despite its power, it is easy to carry and operate. Thanks to the Multi-Concentrated Light technology, it provides efficient directed light, maximum illuminance and reduced glaring allowing you to set the illumination level that best suits the situation. Designed with hybrid power you can use either the rechargeable battery or opt to plug-in with AC power. The light is protected from dust and water at a IP67 rating, offers flexible mounting options such as the foldable stand, magnet or hook. It is capable of connecting to Bluetooth if you purchase the Controller accessory separately.


  • • Extremely bright floodlight with up to 8000 lm, 5 brightness levels and 5-step tunable white light
  • • Efficient directed light, maximum illuminance and reduced glaring thanks to Multi-Concentrated Light technology
  • • Hybrid Power; powerful rechargeable battery as well as mains operation
  • • High water and dust protection (IP67), robust aluminum housing and flexible mounting
  • • Bluetooth ready6 , separately available Controller for Area Lights

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.