Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ledlenser HF6R Signature, 500 Lumens 502799

HF6R Signature, 500 Lumens (Discontinued)

  • Mfr # 502799
  • Zoro # G414740223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502799
Zoro #
G414740223
UPC #
847706103402
Country of Origin
China

Details

Item
Headlamp
Body Color
Black
Light Output Modes
Blink, Boost, Power, Mid Power, Low Power
Flashlight Battery Type
Li-ion
Includes
Comfort Pad, Connect adapter, Magnetic charging cable (USB-C)
Casing Material
Aluminum alloy + Polycarbonate
Light Output
1000 Boost, 500 high, 250 mid,20 low
Features
Red Light, Green Light, Blue Light, Transportation lock, Memory, Function, Backup Mode
Beam Distance
170, 140, 80, 25
Focus
Yes (digital)
Application
Automotive, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
Lamp Type
Xtreme LED
Switch Type
Front Switch, Rotary Switch
Voltage
3.7V
Bulb Technology
Temperature Control System, Magnetic Charge System, Cooling Technology, Digital Advanced Focus System
CRI
70
Color Temp.
5200 to 6200
Energy Modes
Constant Light
Run Time
3H, 6H, 60H
Energy Status Indicator
Battery Indicator, Charge Indicator, Low Battery Warning
Shape
HF Series Headlamp, HF6R Signature, 500 Lumens, Black
Series
HF Series
IP Rating
IP68
Battery Included
Yes
Charging Time
225
Power Source
Rechargeable battery

Description

Passionate about hiking, hunting or fishing? If so, then the Ledlenser HF6R Signature headlamp is for you! This contemporary, slim, and waterproof light features the patent-pending Digital Advanced Focus System to seamlessly transition from homogeneous floodlight to focused spotlight via the easy to use Focus Wheel. It will provide you with the perfect light pattern for any outdoor situation. It is lightweight due to the high-quality aluminum housing, has a red, green and blue front light, and can easily be charged via the Magnetic Charge System even during operation. Other clever features include the handy transportation lock and battery status indicator. This is the lighting gear you want on your next hiking, hunting or fishing adventure.


  • • Slim, powerful headlamp with up to 1000 lumens as well as red, green and blue front light
  • • Virtually seamless focusing thanks to our patent-pending Digital Advanced Focus System; intuitive-to-use Focus Wheel
  • • Suitable for continuous immersion in water (IP68)
  • • Powerful battery; easily rechargeable via Magnetic Charge System, with battery status indicator
  • • Comfortable and perfectly fitted headband with reflective elements

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.