Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ledlenser W1R Work, 220 Lumens 502810

W1R Work, 220 Lumens (Discontinued)

  • Mfr # 502810
  • Zoro # G514740208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502810
Zoro #
G514740208
UPC #
847706103235
Country of Origin
China

Dimensions

Length
3 in
Depth
1.25 in
Width
1.5 in

Details

Item
Mini Flashlight
Body Color
Black
Flashlight Battery Type
Li-ion
Power Source
Rechargeable Battery
Includes
Light and charger
Material
Polycarbonate
Bulb Technology
COB LED, USB-C charging.
Application
Automotive, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
Switch Type
Front Switch
Voltage
3.7V
Focus
No
Features
Flicker Free, Transportation lock
Lamp Type
COB LED
Charging Time
120
Light Output Modes
Low Power, Power
Run Time
1.5 H, 7H
IP Rating
IP54
Light Output
220 High, 60 Low
Battery Included
Yes
Energy Status Indicator
Battery Indicator, Charge Indicator, Low Battery Warning
CRI
70
Energy Modes
Constant Light
Color Temp.
6000 to 7500
Series
W series
Shape
W series Mini Flashlight, W1R Work, 220 Lumens, Black

Description

The W1R Work is a handy clip light for trades people, security personnel and DIY fans. Easily attached to clip or magnet to work clothing, caps or metal surfaces. It provides precise illumination at two different brightness levels, has a 360° swivel joint and swiveling lamp head so you can direct the light exactly where it is needed. Recharge it via USB-C and the transport lock ensures it won't turn on by accident.


  • • Ultra-compact, rechargeable clip light with two brightness levels
  • • 360° swivel joint and swivelling lamp head for precise and flexible illumination
  • • Flexible mounting via robust clip or magnet
  • • Integrated li-ion battery; easily rechargeable via USB-C, with battery and charge level indicator
  • • Transport lock prevents light from being accidentally turned on

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.