This item is Discontinued.

Ledlenser W7R Work, UV, 600 Lumens 502737

W7R Work, UV, 600 Lumens (Discontinued)

  • Mfr # 502737
  • Zoro # G414740209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
502737
Zoro #
G414740209
UPC #
847706103259
Country of Origin
China

Dimensions

Length
5.62 in
Width
1.22 in
Depth
1.77 in

Details

Item
Mini Flashlight
Body Color
Black
Flashlight Battery Type
Li-ion
Power Source
Rechargeable Battery
Includes
Light and USB cable
Charging Time
210
Switch Type
Front Switch
Application
Automotive, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
Voltage
3.7V
Features
Transportation lock, Flicker Free
IP Rating
IP54
Lamp Type
COB LED/UV LED
Light Output Modes
Low Power, Power, UV
Focus
No
Bulb Technology
COB and UV LED, USB-C charging.
Material
Polycarbonate and Aluminum alloy
Run Time
2H, 5H
Light Output
600 High, 220 Low
Battery Included
Yes
CRI
80
Series
W series
Shape
W series Mini Flashlight, W7R Work, UV, 600 Lumens, Black
Color Temp.
4000 to 7500/UV 365nm
Energy Modes
Constant Light
Energy Status Indicator
Battery Indicator, Charge Indicator, Low Battery Warning

Description

This is the ultimate work light for professionals who need continuously adjustable color temperature depending on the application scenario and additional UV light in the lamp head for leak detection or document inspection. The fold-out 180°and rotatable 270° lamp head illuminates even narrow working areas evenly and reliably. The superior Ledlenser light beam ensures the necessary precision and is continuously adjustable between warm white and cool white light. The powerful, rechargeable battery of the W7R can be easily and repeatedly charged and then replaced at the end of its battery life. Other useful features include numerous mounting options, a nubbed surface for a strong grip and a handy transport lock.


  • • Flexible work light with two light sources for wide-area illumination and UV light (365 nm)
  • • Continuously adjustable color temperature for different use cases
  • • Fold-out (180°) and rotatable (270°) lamp head for illumination of hard-to-reach work areas
  • • Flexible mounting via stand, magnet, and fold-out metal hook
  • • Service-replaceable li-ion battery; easily rechargeable via USB-C, with battery and charge level indicator

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.