Shop LEDVANCE
See all product information
Create Account
2FT Retrofit Bar Kit LED
- Mfr # LEDMAGBARL24FPDIM8SC7
- Zoro # G824159028
product price:Â
$
15.69
/ea
Key Features
Dimming Method
0-10V
Overall Height
3/4 in
Voltage
120 to 347V AC
Nominal Width
1 3/8 in
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDMAGBARL24FPDIM8SC7
- Zoro #
- G824159028
- UPC #
- 046135423468
- Country of Origin
- Cambodia
- Item
- 2FT Retrofit Bar Kit LED
- Dimming Method
- 0-10V
- Voltage
- 120 to 347V AC
- Dimmable
- Yes
- Color Selectable
- Selectable
- LED Replacement For
- 2ft 17W T8 w, QHE 2 OR 32T8, UNV ISN-SC FLOURESCENT
- Max. Fixture Wattage
- 20 W
- For Bulb Type
- Integrated LED
- Series
- LED MAG BAR
- Color Rendering Index
- 80
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Light Output
- 3,200 lm
- Lumen Selectable
- Not Selectable
Description
2FT Retrofit Bar Kit LED, 120 to 347V AC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3/4 in, Overall Length 21 3/4 in, Overall Width 1 3/8 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, LED Replacement For 2ft 17W T8 w, QHE 2 OR 32T8, UNV ISN-SC FLOURESCENT, Max. Fixture Wattage 20 W, Sensor Type Not Applicable, Series LED MAG BAR