Shop LEDVANCE
See all product information
Create Account
3FT Retrofit Bar Kit LED
- Mfr # LEDMAGBARL36FPDIM8SC7
- Zoro # G724159371
product price:
$
17.69
/ea
Key Features
Voltage
120 to 347V AC
Light Output
3,200 lm
Color Temperature
3500 K, 4000 K, 5000 K
Color Rendering Index
80
Nominal Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDMAGBARL36FPDIM8SC7
- Zoro #
- G724159371
- UPC #
- 046135423475
- Country of Origin
- Cambodia
- Item
- 3FT Retrofit Bar Kit LED
- Voltage
- 120 to 347V AC
- Light Output
- 3,200 lm
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Color Rendering Index
- 80
- LED Replacement For
- 3ft 25W T8 w, QHE 2 × 32T8, UNV ISN-IC FLOURESCENT
- Dimming Method
- 0-10V
- Lumen Selectable
- Not Selectable
- For Bulb Type
- Integrated LED
- Max. Fixture Wattage
- 20 W
- Dimmable
- Yes
- Series
- LED MAG BAR
- Color Selectable
- Selectable
Description
3FT Retrofit Bar Kit LED, 120 to 347V AC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3/4 in, Overall Length 33 1/2 in, Overall Width 1 3/8 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, LED Replacement For 3ft 25W T8 w, QHE 2 × 32T8, UNV ISN-IC FLOURESCENT, Max. Fixture Wattage 20 W, Sensor Type Not Applicable, Series LED MAG BAR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.