Shop LEDVANCE

Ballast, LEDVANCENFC, DALI, 11in-L, 1PK

  • Mfr # OTi 48/120-277/2A0 DIM-1 L G2
  • Zoro # G115191492

product price: 
$
83.95
/ea

Key Features

Environmental Rating
Damp Location
Length
11 in
Width
1 3/16 in
Height
1 in
Input Voltage
120 to 277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OTi 48/120-277/2A0 DIM-1 L G2
Zoro #
G115191492
UPC #
-
Country of Origin
Mexico

Dimensions

Length
11 in
Width
1 3/16 in
Height
1 in

Details

Item
Ballast
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Output Current
700 to 2,000 mA
Output Voltage
10 to 55V DC
Brand and Series
Optotronic(R)
Number of Bulbs Supported
1
Power Output - Minimum
48 W
Case Form Factor
Compact
Ouput Constant
Constant Current
Output Technology
Programmable
Dimming Range
100% to 1%
Power Output - Maximum
48 W
Dimming Method
DALI
Warranty
5 yr
Total Harmonic Distortion
20 %
Dimming Type
Full Continuous Dimming
Max. Ambient Temp.
122 Degrees F
Max. Case Temp.
176 Degrees F
Standards
CSAus, cULus Listed Class P, RoHS
Driver Class
Class 2
Min. Ambient Temp.
-22 Degrees F
Frequency
50/60 Hz
Input Current - Maximum
0.52 A
LED Driver Protection
Over-Temperature Protection

Description

Optotronic(R), Ballast, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 55V DC Output Voltage, 700 to 2,000 mA Output Current, 11 in Length, 1 3/16 in Width, 1 in Height, Case Form Factor Compact, Class 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.