Zoro Homepage

LEDDriver, LEDVANCENFC, 9-1/2in-L, 1PK

  • Mfr # OT60W/12V/UNV/DIM

  • Zoro # G515191511


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Environmental Rating
Damp Location
Length
9 1/2 in
Width
1 11/16 in
Height
1 3/16 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT60W/12V/UNV/DIM
Zoro #
G515191511
UPC #
046135516337
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Width
1 11/16 in
Height
1 3/16 in

Description

NFC, LED Driver, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 12V DC Output Voltage, 71 W Input Power, 9 1/2 in Length, 1 11/16 in Width, 1 3/16 in Height, Case Form Factor Compact, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.