Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDDriver, LEDVANCENFC, 9-1/2in-L, 1PK

  • Mfr # OT96W/24V/UNV/DIM

  • Zoro # G315191445


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Environmental Rating
Damp Location
Length
9.488 in
Width
1.693 in
Height
1.181 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT96W/24V/UNV/DIM
Zoro #
G315191445
UPC #
046135515200
Country of Origin
Mexico

Dimensions

Length
9.488 in
Width
1.693 in
Height
1.181 in

Details

Item
LED Driver
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Input Power
107 W
Output Voltage
24V DC
Brand and Series
NFC
Output Technology
Selectable
Max. Case Temp.
75 Degrees C
Warranty
5 yr
Dimming Range
100% to 10%
Frequency
50/60 Hz
Power Output - Maximum
96 W
Input Current - Maximum
0.97 A
Driver Class
Class 2
Driver Mounting Location
Remote Mount
Number of Bulbs Supported
1
LED Driver Protection
Over-Temperature Protection, Overload Protection, Short-Circuit Protection
Ouput Constant
Constant Voltage
Min. Ambient Temp.
-20 Degrees C
Dimming Method
0-10V
Standards
RoHS, UL 8750 Recognized
Max. Ambient Temp.
40 Degrees C
Case Form Factor
Compact
Power Output - Minimum
96 W
Nominal Voltage (V)
120 - 277V

Description

NFC, LED Driver, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 24V DC Output Voltage, 107 W Input Power, 9 1/2 in Length, 1 11/16 in Width, 1 3/16 in Height, Case Form Factor Compact, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.