LEDDriver, NFC, 0-10V, 5-1/8in-L, 1PK

  • Mfr # LEDrv40UNVC1400DIM1AUX12NFC

  • Zoro # G415191413


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Environmental Rating
Damp Location
Length
5 1/8 in
Width
4 5/16 in
Height
1 1/8 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDrv40UNVC1400DIM1AUX12NFC
Zoro #
G415191413
UPC #
046135758522
Country of Origin
China

Dimensions

Length
5 1/8 in
Width
4 5/16 in
Height
1 1/8 in

Details

Item
LED Driver
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Output Current
400 to 1,400 mA
Output Voltage
8 to 55V DC
Brand and Series
NFC
Dimming Type
Full Continuous Dimming
Total Harmonic Distortion
20 %
Number of Bulbs Supported
1
Standards
CA T-24, CFR, cUL class P, FCC, RoHS
Frequency
50/60 Hz
Max. Ambient Temp.
50 Degrees C
Driver Class
Class 2
Output Technology
Programmable
Dimming Method
0-10V
Warranty
5 yr
Power Output - Minimum
40 W
Dimming Range
100% to 1%
Ouput Constant
Constant Current
LED Driver Protection
Over-Temperature Protection
Case Form Factor
Compact
Programming Method
Software
Max. Case Temp.
80 Degrees C
Power Factor - Minimum
0.9
Min. Ambient Temp.
-30 Degrees C
Power Output - Maximum
40 W

Description

NFC, LED Driver, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 8 to 55V DC Output Voltage, 400 to 1,400 mA Output Current, 5 1/8 in Length, 4 5/16 in Width, 1 1/8 in Height, Case Form Factor Compact, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.