Shop LEDVANCE

Selectable Panel, 22 W, 2 ft

  • Mfr # PANELF022UNVD8SC722WHSS
  • Zoro # G024159279

product price: 
$
59.59
/ea
Sold in multiples of 2 for $119.18

Key Features

Overall Width
23 7/8 in
Overall Length
23 7/8 in
Lens Shape
Flat
Light Output
1,500 lm, 2,250 lm, 3,000 lm
Sensor Type
Daylight Sensor, Occupancy Sensor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PANELF022UNVD8SC722WHSS
Zoro #
G024159279
UPC #
046135665073
Country of Origin
Cambodia

Dimensions

Overall Width
23 7/8 in
Overall Length
23 7/8 in
Nominal Length
2 ft
Overall Height
1 3/4 in
Manufacturers Warranty Length
5 yr
Nominal Width
2 ft
Wire Rope Length
23 7/8 in
Length
23 7/8 in

Details

Item
Selectable Panel
Lens Shape
Flat
Light Output
1,500 lm, 2,250 lm, 3,000 lm
Sensor Type
Daylight Sensor, Occupancy Sensor
Color Temperature
3500K, 4000K, 5000K
Dimming Method
0-10V
NEMA Enclosure Rating
Not Rated
Color Rendering Index
80
Color Selectable
Selectable
Voltage
120 to 277V AC
Maximum Fixture Wattage
22 W
Standards
cETLus Listed, FCC Certified, RoHS Compliant
Series
VALUE CLASS PANEL
Dimmable
Yes
Rated Life
50,000 hr
Lumen Selectable
Selectable
LED Replacement For
2 Lamp T8
Mounting Style
Recessed, Surface, Suspended

Description

Lens Shape Flat, 3500K, 4000K, 5000K, LED Replacement For 2 Lamp T8, Sensor Type Daylight Sensor, Occupancy Sensor, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, VALUE CLASS PANEL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.