Shop LEDVANCE

Selectable Panel, 22 W, 4 ft

  • Mfr # PANELF022UNVD8SC714WHSS
  • Zoro # G824159158

product price: 
$
59.59
/ea
Sold in multiples of 2 for $119.18

Key Features

Overall Width
23 7/8 in
Voltage
120 to 277V AC
Maximum Fixture Wattage
22 W
Color Selectable
Selectable
Lumen Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PANELF022UNVD8SC714WHSS
Zoro #
G824159158
UPC #
046135665066
Country of Origin
Cambodia

Dimensions

Overall Width
23 7/8 in
Manufacturers Warranty Length
5 yr
Nominal Length
4 ft
Overall Length
11 7/8 in
Nominal Width
1 ft
Overall Height
1 3/4 in
Wire Rope Length
11 7/8 in
Length
11 7/8 in

Details

Item
Selectable Panel
Voltage
120 to 277V AC
Maximum Fixture Wattage
22 W
Color Selectable
Selectable
Lumen Selectable
Selectable
Color Temperature
3500K, 4000K, 5000K
Dimmable
Yes
Color Rendering Index
80
Series
VALUE CLASS PANEL
Standards
cETLus Listed, FCC Certified, RoHS Compliant
Dimming Method
0-10V
Light Output
1,500 lm, 2,250 lm, 3,000 lm
NEMA Enclosure Rating
Not Rated
LED Replacement For
2 Lamp T8
Mounting Style
Recessed, Surface, Suspended
Sensor Type
Daylight Sensor, Occupancy Sensor
Rated Life
50,000 hr
Lens Shape
Flat

Description

Lens Shape Flat, 3500K, 4000K, 5000K, LED Replacement For 2 Lamp T8, Sensor Type Daylight Sensor, Occupancy Sensor, Color Rendering Index 80, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, VALUE CLASS PANEL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.