Zoro Homepage

13W T4 LED Light Bulb - G24q-1 (4-Pin) Base - White Finish

  • Mfr # S6730

  • Zoro # G0953357


product price: $8.89
/ea

Key Features

Watts
13W
Bulb Base Type
G24q-1 (4-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6730
Zoro #
G0953357
UPC #
046135207211
Country of Origin
China

Dimensions

Length
5.19 in
Bulb Dia.
2 in

Details

Item
Bulb,CFL,13W,T4,G24q-1,4-Pin,Base,Doub
Watts
13W
Bulb Base Type
G24q-1 (4-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
3000K
Dimmable
Non-Dimmable
Lumens
900L
Rated Life
12000
Light Technology
Compact Fluorescent
Energy Star Compliant
No
Bulb Beam Angle
360 Degrees
Bulb Finish
White
Wattage Equivalency
3800W HAL
Color Rendering Index
82
Standards
IEC 60901- 2513

Description

Bulb,CFL,13W,T4,G24q-1,4-Pin,Base,Doub, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.