LED Natural TruWave B10C, 4.5W, Dimmable, 90CRI, 350 Lumen, 5000K, 15000 Life, Candelabra, Frosted
- Mfr # LED4.5B10CBENTDIMF95013YTL
- Zoro # G521733200
product price:Â
$
3.85
/ea
Sold in multiples of 12 for
$46.20
Key Features
Voltage
120V
Lighting Technology
LED
Light Color
Frosted
Wattage Equivalency
40 W
Lumens
350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED4.5B10CBENTDIMF95013YTL
- Zoro #
- G521733200
- UPC #
- 046135407802
- Country of Origin
- China
Details
- Bulb Base Type
- Candelabra
- Voltage
- 120V
- Color Temperature
- 5000 K
- Lighting Technology
- LED
- Light Color
- Frosted
- Wattage Equivalency
- 40 W
- Bulb Shape
- B10
- Lumens
- 350
- Bulb Housing
- Soft Glass
- Watts
- 4.50 W
- Rated Life
- 15,000 hr
- Dimmable
- Yes
- CRI
- 90
Description
LED4.5B10CBENTDIMF95013YTLBL2 12/CS 2/SK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.