Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
15W, 18" MOL, T8, preheat FL lamp, Designer's Choice, PremiumSoft White phosphor, 3000K, 70 CRI, 6
- Mfr # F15T8DSWRP/21656
- Zoro # G123777657
product price:Â
$
3.99
/ea
Sold in multiples of 6 for
$23.94
Key Features
Bulb Base Type
Medium Bipin
Bulb Dia.
1.094 inches
Watts
15 W
Standards
ANSI C78.81 - 2001
Bulb Finish
Premium Soft White phosphor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F15T8DSWRP/21656
- Zoro #
- G123777657
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- Medium Bipin
- Watts
- 15 W
- Standards
- ANSI C78.81 - 2001
- Bulb Finish
- Premium Soft White phosphor
- Color Rendering Index
- 70
- Lumens
- 900
- Color Temp
- 3000 K
- Bulb Shape
- T8
- Light Technology
- Fluorescent
- Light Color
- White
- Rated Life
- 7,500 hr
- Lighting Technology
- Flourescent
- Wattage Equivalency
- 15 W
- CRI
- 70
- Bulb Housing
- Glass
- Color Temperature
- 3,000 K
Dimensions
- Bulb Dia.
- 1.094 inches
- Overall Length
- 18 in
Description
15W, 18" MOL, T8, preheat fluorescent lamp, Designer's Choice, PremiumSoft White phosphor, 3000K color temperature, 70 CRI, 6 pe
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.