Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
15W T12 preheat FL lamp, Designer Warm White rare earthphosphor, 3000K color temperature, 70 CRI
- Mfr # F15T12/DSW/RP/21551
- Zoro # G223777670
product price:Â
$
6.99
/ea
Sold in multiples of 6 for
$41.94
Key Features
Nominal Length
18.000 inches
Watts
15 W
Overall Length
17.780 inches
Bulb Base Type
Medium Bipin
Bulb Dia.
1.591 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F15T12/DSW/RP/21551
- Zoro #
- G223777670
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 18.000 inches
- Overall Length
- 17.780 inches
- Bulb Dia.
- 1.591 inches
Details
- Watts
- 15 W
- Bulb Base Type
- Medium Bipin
- Bulb Shape
- T12
- Light Technology
- Fluorescent
- Lumens
- 1650
- Color Rendering Index
- 70
- Standards
- ANSI C78.81 - 2001
- Color Temp
- 3000 K
- Rated Life
- 9,000 hr
- Wattage Equivalency
- 15 W
- Light Color
- White
- Voltage
- 47 V
- CRI
- 60
- Lighting Technology
- Flourescent
- Color Temperature
- 4,100 K
- Bulb Housing
- Glass
Description
15W T12 preheat fluorescent lamp, Designer Warm White rare earthphosphor, 3000K color temperature, 70 CRI
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.