Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
32W, 48 inch MOL, T8, 4100K, rareearth phosphor, 85 CRI, suitable for IS
- Mfr # FO32/841/ECO/2/30/22239
- Zoro # G623777690
product price:Â
$
6.39
/ea
Sold in multiples of 30 for
$191.70
Key Features
Bulb Base Type
Medium Bipin
Standards
ANSI C78.81
Bulb Shape
T8
Overall Length
48.000 inches
Watts
32 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FO32/841/ECO/2/30/22239
- Zoro #
- G623777690
- UPC #
- -
- Country of Origin
- Poland
- Bulb Base Type
- Medium Bipin
- Standards
- ANSI C78.81
- Bulb Shape
- T8
- Watts
- 32 W
- Light Technology
- Fluorescent
- Rated Life
- 30,000 hr
- Lumens
- 2975
- Color Temp
- 4100 K
- Color Rendering Index
- 83
- Color Temperature
- 4,100 K
- Wattage Equivalency
- 32 W
- Lighting Technology
- Flourescent
- Light Color
- White
- CRI
- 85
- Bulb Housing
- Glass
Dimensions
- Overall Length
- 48.000 inches
- Bulb Dia.
- 1.098 inches
Description
32W, 48 inch MOL, T8 OCTRON 800-series, 4100K color temperature, rareearth phosphor, 85 CRI, suitable for IS or PRS operation,
Restrictions
This item has been restricted from sale in the following states:
VT, CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.