Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
15W T8 preheatFL lamp, GRO-LUX phosphor for plant growth andaquarium applications
- Mfr # F15T8GROAQRP/21657
- Zoro # G523777622
product price:Â
$
9.79
/ea
Sold in multiples of 6 for
$58.74
Key Features
Light Technology
Fluorescent
Rated Life
7,500 hr
Nominal Length
20.000 inches
Color Rendering Index
66
Watts
15 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F15T8GROAQRP/21657
- Zoro #
- G523777622
- UPC #
- -
- Country of Origin
- China
- Light Technology
- Fluorescent
- Rated Life
- 7,500 hr
- Color Rendering Index
- 66
- Watts
- 15 W
- Standards
- ANSI C78.81 - 2001
- Lumens
- 325
- Bulb Shape
- T8
- Bulb Base Type
- Medium Bipin
- Wattage Equivalency
- 15 W
- Lighting Technology
- Flourescent
- CRI
- 66
- Light Color
- White
- Bulb Housing
- Glass
Dimensions
- Nominal Length
- 20.000 inches
- Overall Length
- 17.780 inches
- Bulb Dia.
- 1.094 inches
Description
15W T8 preheat fluorescent lamp, GRO-LUX phosphor for plant growth andaquarium applications
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.