20W, T12 preheat FL lamp, 70CRI, GRO-LUX phosphor for plantgrowth and aquarium applications
- Mfr # F20T12GROAQRP/22029
- Zoro # G423777678
product price:Â
$
6.29
/ea
Sold in multiples of 6 for
$37.74
Key Features
Lumens
425
Nominal Length
24
Overall Length
23.78
Standards
ANSI C78.81 - 2001
Bulb Shape
T12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F20T12GROAQRP/22029
- Zoro #
- G423777678
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 24
- Overall Length
- 23.78
- Bulb Dia.
- 1.591
Details
- Lumens
- 425
- Standards
- ANSI C78.81 - 2001
- Bulb Shape
- T12
- Bulb Base Type
- Medium Bipin
- Watts
- 20 W
- Rated Life
- 9,000 hr
- CRI
- 70
- Color Temperature
- 7,000 K
- Light Color
- White
- Lighting Technology
- Flourescent
- Bulb Housing
- Glass
- Wattage Equivalency
- 20 W
Description
20W, T12 preheat fluorescent lamp,70CRI, GRO-LUX phosphor for plantgrowth and aquarium applications, retail pack
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.