Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
54W, T5 PENTRON (HO) lamp, 4100K colortemperature, rare earth phosphor, 85 CRI, ECOLOGIC
- Mfr # FP54/841/HO/ECO/20906
- Zoro # G723777620
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Key Features
Voltage
230 V
CRI
85
Bulb Housing
Glass
Bulb Base Type
Miniature Bipin
Wattage Equivalency
54 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP54/841/HO/ECO/20906
- Zoro #
- G723777620
- UPC #
- -
- Country of Origin
- China
- Voltage
- 230 V
- CRI
- 85
- Bulb Housing
- Glass
- Bulb Base Type
- Miniature Bipin
- Watts
- 54 W
- Wattage Equivalency
- 54 W
- Lumens
- 4480
- Lighting Technology
- Flourescent
- Bulb Shape
- T5
- Color Temperature
- 4,100 K
- Light Color
- Coated
- Rated Life
- 40,000 hr
Description
54W, T5 PENTRON high output (HO) fluorescent lamp, 4100K colortemperature, rare earth phosphor, 85 CRI, ECOLOGIC
Restrictions
This item has been restricted from sale in the following states:
VT, CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.