20W, T12 preheat FL lamp, Daylight phosphor, 6500K, 72 CRI.
- Mfr # F20T12/D/22083
- Zoro # G823777643
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Bulb Shape
T12
Color Rendering Index
76
Nominal Length
24.000 in
Color Temp
6500 K
Light Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F20T12/D/22083
- Zoro #
- G823777643
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Length
- 24.000 in
- Bulb Dia.
- 1.5 in
- Overall Length
- 23.78 in
Details
- Bulb Shape
- T12
- Color Rendering Index
- 76
- Color Temp
- 6500 K
- Light Color
- White
- Standards
- ANSI C78.81 - 2001
- Bulb Beam Angle
- 360 deg
- Watts
- 20 W
- Bulb Base Type
- Medium Bi-Pin, G13
- Bulb Finish
- Frosted
- Rated Life
- 9,000 hr
- Lumens
- 1075
- Wattage Equivalency
- 20 W
- CRI
- 72
- Color Temperature
- 6,500 K
- Lighting Technology
- Flourescent
- Bulb Housing
- Glass
Description
20W, T12 preheat fluorescent lamp, Daylight phosphor, 6500K colortemperature, 72 CRI. 9000 Avg rated life at 3 hrs/start
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.