Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 W, T5, Miniature Bi-Pin (G5)

  • Mfr # FP24/841/HO/ECO

  • Zoro # G8180508


product price: $3.45
/ea
Sold in multiples of 40 for $138.00

Key Features

Voltage
120V AC
Watts
24 W
Bulb Base Type
Miniature Bipin
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP24/841/HO/ECO
Zoro #
G8180508
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
2 ft
Bulb Dia.
1 in
Overall Length
22-11/64 in
Actual Length (in)
22.173 in
Nominal Length (in)
24 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
24 W
Bulb Base Type
Miniature Bipin
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4100
Dimmable
No
Lumens
1,760 lm
Rated Life
30000
Light Technology
Fluorescent
Bulb UL Type
No UL Type
Light Appearance
(4100 to 4900K) Cool White
Shatter-Resistant
No
Bulb Power Source
Requires Separate Ballast
Light Color
White
Bulb Designation
FP24/841/HO/ECO
Color Rendering Index
85
High Output
Yes
Standards
TCLP Compliant
Bulb Primary Application
General Purpose
Mean Lumens at 35C
1860
Mean Lumens at 25C
1627
Initial Lumens at 25C
1760
Initial Lumens at 35C
2000

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 1,760 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 24 W, Voltage 120V AC, Standards TCLP Compliant, High Output Yes, Overall Length 22-11/64 in, Rated Life 30,000 hr, Trade Number FP24/841/HO/ECO, Bulb Dia. 1 in, Dimmable No, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.