Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
4', LEDlescent Ballast-Free Dimmable LED T8, frosted glass, 12W, 120- 277V, 1800 Lumens, 5000 K
- Mfr # LED12T8L48FG850BF
- Zoro # G021732970
product price:Â
$
10.35
/ea
Sold in multiples of 25 for
$258.75
Key Features
Lighting Technology
LED
Light Color
Frosted
Bulb Base Type
G13
Wattage Equivalency
32 W
Bulb Housing
Soft Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED12T8L48FG850BF
- Zoro #
- G021732970
- UPC #
- 046135414534
- Country of Origin
- China
Details
- Lighting Technology
- LED
- Light Color
- Frosted
- Bulb Base Type
- G13
- Wattage Equivalency
- 32 W
- Bulb Housing
- Soft Glass
- Rated Life
- 50,000 hr
- Bulb Shape
- T8
- Lumens
- 1800
- Dimmable
- Yes
- Watts
- 12 W
- CRI
- 82
- Voltage
- 120V, 277V
- Color Temperature
- 5000 K
Description
4ft, LEDlescentTM Ballast-Free Dimmable LED T8, frosted glass, 12W, 120- 277V, 82 CRI, 1800 Lumens, 5000 K, 50000 hrs Life
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.