Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
3ft LED (Type A+B) T8/T12, glass w/ shatter-resistant PET, 12W, 120-277V, 82CRI, 1350lm, 3000K, 410
- Mfr # LED12T8L36FGP8SC2ABRP 6/CS 1/SKU
- Zoro # G923777697
product price:Â
$
10.99
/ea
Sold in multiples of 6 for
$65.94
Key Features
Watts
12 W
Lighting Technology
LED
Bulb Shape
T8
Dimmable
No
Wattage Equivalency
25 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED12T8L36FGP8SC2ABRP 6/CS 1/SKU
- Zoro #
- G923777697
- UPC #
- -
- Country of Origin
- China
- Watts
- 12 W
- Lighting Technology
- LED
- Bulb Shape
- T8
- Dimmable
- No
- Wattage Equivalency
- 25 W
- Voltage
- 120V, 277V
- Color Temperature
- 3000 K
- Light Color
- Frosted
- Bulb Base Type
- G13
- CRI
- 82
- Rated Life
- 36,000 hr
- Bulb Housing
- Soft Glass
- Lumens
- 1350
Description
3ft LED Universal Hybrid (Type A+B) T8/T12, glass with shatter-resistant PET coating, 12W, 120-277V, 82CRI, 1350lm, 3000K, 4100K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.