40W, 48 inch MOL, T12, rapid start FL lamp, Daylight Full Spectrum phosphor, 5000K
- Mfr # F40DAYLIGHTFULLSPECTRUM/24755
- Zoro # G523777608
product price:Â
$
13.15
/ea
Sold in multiples of 30 for
$394.50
Key Features
Watts
40 W
Color Temp
5000
Overall Length
48
Rated Life
20,000 hr
Bulb Shape
T12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F40DAYLIGHTFULLSPECTRUM/24755
- Zoro #
- G523777608
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 48
Details
- Watts
- 40 W
- Color Temp
- 5000
- Rated Life
- 20,000 hr
- Bulb Shape
- T12
- Color Rendering Index
- 90
- Lumens
- 2400
- Bulb Base Type
- Medium Bipin
- Light Color
- White
- Lighting Technology
- Flourescent
- Color Temperature
- 5,000 K
- Wattage Equivalency
- 40 W
- Bulb Housing
- Glass
- CRI
- 90
Description
40W, 48 inch MOL, T12, rapid start fluorescent lamp, Designer's Choice,Daylight Full Spectrum phosphor, 5000K color temperature,
Restrictions
This item has been restricted from sale in the following states:
VT, CO, HI, MA, DC, OR, WA, NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.