Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
30W, T12 rapid start FL lamp, Cool White phosphor, 4200K, 60 CRI
- Mfr # F30T12CWRP/23493
- Zoro # G623777614
product price:Â
$
11.19
/ea
Sold in multiples of 6 for
$67.14
Key Features
Light Color
White
Watts
30 W
Overall Length
35.78
Bulb Base Type
Medium Bipin
Lumens
2200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F30T12CWRP/23493
- Zoro #
- G623777614
- UPC #
- -
- Country of Origin
- Indonesia
- Light Color
- White
- Watts
- 30 W
- Bulb Base Type
- Medium Bipin
- Lumens
- 2200
- Standards
- ANSI C78.81 - 2001
- Rated Life
- 18,000 hr
- Bulb Shape
- T12
- Color Temp
- 4200
- Color Rendering Index
- 60
- Wattage Equivalency
- 30 W
- CRI
- 60
- Lighting Technology
- Flourescent
- Color Temperature
- 4,200 K
- Bulb Housing
- Glass
Dimensions
- Overall Length
- 35.78
- Nominal Length
- 36
Description
30W, T12 rapid start fluorescent lamp, Cool White phosphor, 4200K colortemperature, 60 CRI, 6 pack
Restrictions
This item has been restricted from sale in the following states:
CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.