75W, 96" MOL, T12 instant start Slimline FL Lamp, Deluxe CoolWhite phosphor, 4100K, 87 CRI
- Mfr # F96T12CWXUPC/29489
- Zoro # G523777646
product price:Â
$
12.39
/ea
Sold in multiples of 15 for
$185.85
Key Features
Color Temp
4100 K
Light Color
White
Rated Life
12,000 hr
Watts
75 W
Bulb Dia.
1.593 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F96T12CWXUPC/29489
- Zoro #
- G523777646
- UPC #
- -
- Country of Origin
- Poland
- Color Temp
- 4100 K
- Light Color
- White
- Rated Life
- 12,000 hr
- Watts
- 75 W
- Lumens
- 4400
- Light Technology
- Fluorescent
- Color Rendering Index
- 87
- Bulb Shape
- T12
- Bulb Base Type
- Medium Bipin
- Lighting Technology
- Flourescent
- Bulb Housing
- Glass
- Color Temperature
- 4,100 K
- Wattage Equivalency
- 75 W
- CRI
- 87
Dimensions
- Bulb Dia.
- 1.593 inches
- Overall Length
- 96 inches
Description
75W, 96" MOL, T12 instant start Slimline fluorescent lamp, Deluxe CoolWhite phosphor, 4100K color temperature, 87 CRI, UPC code.
Restrictions
This item has been restricted from sale in the following states:
VT, CO, HI, MA, DC, OR, WA, NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.