Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, CFL, 13W, T4, GX23-2 Base, Double Twin 2 Pin

  • Mfr # S6718

  • Zoro # G0953585


product price: $7.69
/ea

Key Features

Voltage
120
Watts
13 W
Bulb Shape
T4
Dimmable
No
Lumens
780
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6718
Zoro #
G0953585
UPC #
046135207051
Country of Origin
China

Dimensions

Length
4.59 in.

Details

Item
Compact LED Bulb
Voltage
120
Watts
13 W
Bulb Base Type
2-Pin (GX23)
Bulb Shape
T4
Color Temperature
3000K
Dimmable
No
Lumens
780
Rated Life
10000 hours
Light Technology
LED
Bulb Beam Angle
360
Color Rendering Index
80+
Wattage Equivalency
3800W HAL
Bulb Finish
White
Light Color
Warm White
Dimming Method
No Dimming
Dimming Type
No Dimming

Description

Bulb,CFL,13W,T4,GX23-2 Base,Double Twin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.