Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin

  • Mfr # S6752

  • Zoro # G0955423


product price:  $13.65
/ea

Key Features

Watts
32 W
Bulb Shape
T4
Dimmable
No
Rated Life
16000 hours
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S6752
Zoro #
G0955423
UPC #
046135208867
Country of Origin
China

Dimensions

Length
5.6 inches
Bulb Dia.
0.472 inches

Details

Item
Compact LED Bulb
Watts
32 W
Bulb Base Type
4-Pin (GX24q)
Bulb Shape
T4
Color Temperature
4100K
Dimmable
No
Lumens
2400
Rated Life
16000 hours
Light Technology
LED
Color Rendering Index
80-89
Wattage Equivalency
3800W HAL
Standards
IEC 60901- 7432
Dimming Type
No Dimming
Dimming Method
No Dimming

Description

Bulb,CFL,32W,T4,GX24q-3,4-Pin,Base,Tri

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.