Zoro Homepage

Bulb, Incandescent, 69W, A21, Medium Base, Type A

  • Mfr # S2996

  • Zoro # G0967278


product price: $12.19
/ea

Key Features

Watts
69 W
Bulb Shape
A21
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2996
Zoro #
G0967278
UPC #
046135124983
Country of Origin
China

Details

Item
Incandescent Bulb
Watts
69 W
Bulb Shape
A21
Dimmable
No

Description

Incandescent Bulb, Bulb Shape A21, Watts 69 W, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.