Zoro Homepage

CFL, 26 W, T4, 4-Pin (GX24q-3)

  • Mfr # CF26DT/E/IN/827/ECO

  • Zoro # G8279637


product price: $5.29
/ea
Sold in multiples of 50 for $264.50

Key Features

Voltage
80V AC
Watts
26 W
Bulb Base Type
GX24Q-3
Bulb Shape
T12
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF26DT/E/IN/827/ECO
Zoro #
G8279637
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Diameter (in)
0.47 in

Details

Item
Compact Fluorescent Bulb
Voltage
80V AC
Watts
26 W
Bulb Base Type
GX24Q-3
Bulb Shape
T12
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
1,746 lm
Rated Life
16,000 hr
Light Technology
Fluorescent
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Plug and Play
Bulb Designation
CF26DT/E/IN/827/ECO
Three-Way
No
Bulb Start Type
Electronic
Color Rendering Index
82
Rough Service
No
Standards
TCLP Compliant
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Bulb Finish
Frosted
Light Color
White
Bulb Minimum Starting Temperature
40 Degrees F
Incandescent Wattage Equivalency
100 W
Maximum Operating Temperature
140 Degrees F
Bulb Beam Angle
360 Degrees
Amps
0.3 A
Initial Lumens at 25C
1746
Nominal Wattage (W)
26 W
Color Temperature/CCT (K)
2700
Mean Lumens at 25C
1501

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number CF26DT/E/IN/827/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 100 W, Lumens 1,746 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 80V AC, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.