Zoro Homepage

CFL, 26 W, T4, 4-Pin (GX24q-3)

  • Mfr # CF26DT/E/IN/835/ECO

  • Zoro # G8180587


product price: $6.65
/ea
Sold in multiples of 50 for $332.50

Key Features

Voltage
80V AC
Watts
26 W
Bulb Shape
T4
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF26DT/E/IN/835/ECO
Zoro #
G8180587
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in

Details

Item
Compact Fluorescent Bulb
Voltage
80V AC
Watts
26 W
Bulb Base Type
GX24Q-3
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
1,746 lm
Rated Life
16,000 hr
Light Technology
Fluorescent
Three-Way
No
Standards
TCLP Compliant
Bulb Start Type
Electronic
Color Rendering Index
82
Bulb Finish
Frosted
Bulb Designation
CF26DT/E/IN/835/ECO
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Rough Service
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Bulb Power Source
Plug and Play
Maximum Operating Temperature
140 Degrees F
Incandescent Wattage Equivalency
100 W
Bulb Minimum Starting Temperature
40 Degrees F
Amps
0.3 A
Light Color
White
Bulb Beam Angle
360 Degrees
Initial Lumens at 25C
1746
Color Temperature/CCT (K)
3500
Mean Lumens at 25C
1501
Nominal Wattage (W)
26 W

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number CF26DT/E/IN/835/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 100 W, Lumens 1,746 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 80V AC, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.