Zoro Homepage

CFL, 32 W, T4, 4-Pin (GX24q-3)

  • Mfr # CF32DT/E/IN/835/ECO

  • Zoro # G8180009


product price: $6.39
/ea
Sold in multiples of 50 for $319.50

Key Features

Voltage
120V AC
Watts
32 W
Bulb Base Type
GX24Q-3
Bulb Shape
T4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF32DT/E/IN/835/ECO
Zoro #
G8180009
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.6 in
Diameter (in)
0.47 in

Details

Item
Compact Fluorescent Bulb
Voltage
120V AC
Watts
32 W
Bulb Base Type
GX24Q-3
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
2,400 lm
Rated Life
16,000 hr
Light Technology
Fluorescent
Bulb Finish
Frosted
Color Rendering Index
>= 80
Rough Service
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Bulb Power Source
Plug and Play
Bulb Primary Application
General Purpose
Bulb Start Type
Electronic
Standards
TCLP Compliant
Shatter-Resistant
No
Bulb Designation
CF32DT/E/IN/835/ECO
Three-Way
No
Maximum Operating Temperature
140 Degrees F
Amps
0.32 A
Light Color
White
Bulb Beam Angle
360 Degrees
Incandescent Wattage Equivalency
150 W
Bulb Minimum Starting Temperature
40 Degrees F
Initial Lumens at 25C
2400
Nominal Wattage (W)
32 W
Nominal Voltage (V)
120 V
Mean Lumens at 25C
2002
Color Temperature/CCT (K)
3500

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number CF32DT/E/IN/835/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 150 W, Lumens 2,400 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 32 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.