
Compact LED Light, 15 W, Plastic
Mfr # LED15PBG24QHDIM841SUB
Zoro # G516521089
product price: $20.09
/eaKey Features
Bulb Glass Type
Plastics
Equivalent Lamp Power
42
Maximum Operating Temperature
-20…+40 °C
Bulb Dia.
1.77 in
Dimmable
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED15PBG24QHDIM841SUB
Zoro #
G516521089
UPC #
046135420672
Country of Origin
China
Dimensions
Bulb Dia.
1.77 in
Details
Item
Compact LED Light
Bulb Glass Type
Plastics
Equivalent Lamp Power
42
Maximum Operating Temperature
-20…+40 °C
Dimmable
no
Color Temperature
4100 K
Bulb Shape
T4
Description
Compact LED Light,15 W,Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.