Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Natural TruWave MR16, 6W, Dimmable, 90CRI, 450 Lumen, 3000K, 25000Life, GU5.3 Bipin, Silver
- Mfr # LED6MR16DIM930TLFL35GL
- Zoro # G421732983
product price:Â
$
8.25
/ea
Sold in multiples of 6 for
$49.50
Key Features
Wattage Equivalency
35 W
Lighting Technology
LED
Bulb Housing
Hard Glass Refl & Quartz Caps
Bulb Shape
MR16
Watts
6 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED6MR16DIM930TLFL35GL
- Zoro #
- G421732983
- UPC #
- 046135409288
- Country of Origin
- China
Details
- Wattage Equivalency
- 35 W
- Lighting Technology
- LED
- Color Temperature
- 3000 K
- Bulb Housing
- Hard Glass Refl & Quartz Caps
- Bulb Shape
- MR16
- Watts
- 6 W
- Dimmable
- Yes
- Light Color
- Argent
- Rated Life
- 25,000 hr
- Bulb Base Type
- GU5.3 Bipin
- Lumens
- 450
- Voltage
- 12V
- CRI
- 90
Description
LED6MR16DIM930TLFL40GLRP 6/CS 1/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.