Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Light, 9.5 W, Plastic

  • Mfr # LED9.5PBG24QHDIM8SC1SUB

  • Zoro # G516521096


product price: $13.79
/ea

Key Features

Dimmable
yes
Bulb Dia.
1.31 in
Bulb Shape
T4
Standards
CSA
Color Temperature
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED9.5PBG24QHDIM8SC1SUB
Zoro #
G516521096
UPC #
046135417092
Country of Origin
China

Dimensions

Bulb Dia.
1.31 in

Details

Item
Compact LED Light
Dimmable
yes
Bulb Shape
T4
Standards
CSA
Color Temperature
3000 K
Maximum Operating Temperature
-20…+40 °C
Equivalent Lamp Power
26
Bulb Glass Type
Plastics

Description

Compact LED Light,9.5 W,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.