Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diffuse Lens Replacement, 2 in H

  • Mfr # VAPOR1X/SMLENS/48D5

  • Zoro # G116065976


product price: $11.99
/ea

Key Features

Housing Material
Polycarbonate
Includes
Instructions
Standards
RoHS
Compatible Product Type
LED Luminarie
Compatible Series
VAPOR1B (20W only)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAPOR1X/SMLENS/48D5
Zoro #
G116065976
UPC #
046135614637
Country of Origin
China

Dimensions

Overall Width
3 1/2 in
Overall Height
2 in
Manufacturers Warranty Length
5 yr
Overall Length
48 1/2 in

Details

Housing Material
Polycarbonate
Item
Vapor-tight
Includes
Instructions
Standards
RoHS
Compatible Product Type
LED Luminarie
Compatible Series
VAPOR1B (20W only)
Compatible Manufacturer Part Number
VAPOR1B (20W only)
Accessory Type
Diffuse Lens
Luminaire Type
Vapor-tight
Description/Special Features
Vapor Tight 20W-48In Diffuse Lens Replacement

Description

Diffuse Lens Replacement, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.