This item is Discontinued.

This item is Discontinued.
LED 21W 2562 Lumen Color Selectable 30K/40K/50K Ceiling/Wall Dimmable Grey Outdoor Vapor Tight Lght (Discontinued)
Mfr #
88144-SU
Zoro #
G012322395
UPC # 653703881447
Country of Origin China
Category Vapor Tight Fixtures
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
88144-SU
Zoro #
G012322395
UPC #
653703881447
Country of Origin
China
Dimensions
Height
12.6 in
Width
4.96 in
Details
Item
Vapor Proof
Lamp Watts
21W
Lumens
2560 lm
Color Temperature
30K/40K/50K
Light Color
CCT Selectable
Dimmable
Dimmable
Housing Color
Gray
Description
This durable outdoor light tight fixture from Sunlite features grey vapor-tight housing, ensuring longevity and minimal maintenance. With a 50,000-hour lifespan, it consumes only 21 watts while delivering 2562 lumens. Designed to be ceiling or wall mounted to a standard junction box or direct surface mounted and wired through any of the 4 conduit openings on the base. The dimmable fixture offers adjustable color temperature and brightness when connected to an LED-compatible dimmer. UL listed for wet locations and IP65 rated, it ensures safety and reliability. Dimensions: 4.96-in W x 12.6-in H x 4.96-in D.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.