Zoro Homepage

Driver, LEDRV55UNVL1300DIM1AUX1NFC

  • Mfr # 75857

  • Zoro # G715709769


product price: $64.95
/ea
Sold in multiples of 24 for $1,558.80

Key Features

Ballast Dimming
0-10V
Input Voltage
120 V
Hz
50-60 Hz
Number of Lamps Supported
1
Input Power
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75857
Zoro #
G715709769
UPC #
046135758577
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.224 in
Height
1.102 in
Length
9.5 in

Details

Ballast Dimming
0-10V
Input Voltage
120 V
Hz
50-60 Hz
Number of Lamps Supported
1
Input Power
IP20
Features
55W Nfc Linear Constant Current Led Driver, 130-1300 Ma Programmable, Dim 0-10V W/ 1-100% Range, Nfc= Near-Field Communication. Field- Programmable

Description

Driver,LEDRV55UNVL1300DIM1AUX1NFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.