Zoro Homepage

Dual Selectable Canopy Luminaire, 2500 lm

  • Mfr # CANOPYS4BS075UNVD8SC2C5BZ

  • Zoro # G716560994


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Light Output
2,500 lm
Overall Depth
10 in
Housing Color
Bronze
Low Pressure Sodium Wattage Equivalency
150 W
Metal Halide Wattage Equivalency
140 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANOPYS4BS075UNVD8SC2C5BZ
Zoro #
G716560994
UPC #
046135625428
Country of Origin
Viet Nam

Dimensions

Overall Depth
10 in
Overall Height
4 3/16 in
Manufacturers Warranty Length
5 yr
Overall Width
10 in
Nominal Length
10.00 in
Height
4.17 in
Dimensions
10x10x4.17 in
Width
10 in

Details

Light Output
2,500 lm
Housing Color
Bronze
Low Pressure Sodium Wattage Equivalency
150 W
Metal Halide Wattage Equivalency
140 W
For Location
Outdoor
Incandescent Wattage Equivalency
400 W
Fixture Wattage
20 W
Rated Life
100000
Item
Dual Selectable Canopy Luminaire
Operating Temperature - Maximum
113 Degrees F
Color Temperature
3000/4000/5000
Color Selectable
Selectable
Lumen Selectable
Selectable
Standards
cULus
Light Distribution Type - IESNA
Type V
Housing Material
Aluminum
Voltage
120 V
Operating Temperature - Minimum
-22 Degrees F
Color Rendering Index
80
IP Rating
IP65
High Pressure Sodium Wattage Equivalency
150 W
Power Source
Hardwired
Light Technology
LED
Includes Lamp
Integrated
Power Factor
≥0.90
Service Life Rating
100000
Mounting
Surface
Temp. Range
-22 °F to 113 °F
Fixture Warranty
5 years
Total Harmonic Distortion
< 20 %
Bulb Primary Application
Outdoor
Watts
40.00/60.00/75.00 W
Efficacy (LPW)
125 lm/W
Lamp Type - Fixtures
SMD
Fixture Item
Canopy
CRI
80
Lumens
5000/7500/9375
Housing Finish
Bronze

Description

Dual Selectable Canopy Luminaire, Color Temperature 3000K, Color Rendering Index 80, Fixture Wattage 20 W, Voltage 120 to 277V AC, Light Technology LED, Fixture Shape Square, Rated Life 100,000 hr, Includes Lamp Integrated, Standards FCC, High DLC, cULus, RoHS, FCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.