Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Selectable Non-Cutoff Wall Pack, LED

  • Mfr # WALPAKN8A/S040UNHD8SC2/BZ/P

  • Zoro # G416560966


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Knockouts
5
Includes Lamp
Integrated
Mount Type
Surface
Housing Color
Bronze
Operating Temperature - Maximum
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN8A/S040UNHD8SC2/BZ/P
Zoro #
G416560966
UPC #
046135636554
Country of Origin
Viet Nam

Dimensions

Mounting Height - Maximum
20 ft
Overall Height
4 1/4 in
Knockout Size
3/4 in
Hub Size
3/4 in NPT
Manufacturers Warranty Length
5 yr
Overall Length
9 in
Overall Width
11 1/2 in
Height
4 1/4 in

Details

Number of Knockouts
5
Includes Lamp
Integrated
Mount Type
Surface
Housing Color
Bronze
Operating Temperature - Maximum
122 Degrees F
Standards
cULus, FCC, RoHS
Item
Dual Selectable Non-Cutoff Wall Pack
Light Output
2,800 lm, 4,200 lm, 5,600 lm
Light Distribution Type - IESNA
Type IV
Metal Halide Wattage Equivalency
70 W
Sensor Type
Photocell Included
IP Rating
IP65
Number of Hubs
0
Voltage
120 to 347V AC
For Location
Outdoor
Color Selectable
Selectable
Housing Material
Aluminum
Power Source
Hardwired
High Pressure Sodium Wattage Equivalency
100 W
Operating Temperature - Minimum
-40 Degrees F
Lumen Selectable
Selectable
Fixture Lens Material
Glass
Color Rendering Index
80
Rated Life
100,000 hr
Color Temperature
3000K, 4000K, 5000K
Fixture Wattage
40 W
Light Technology
LED

Description

Dual Selectable Non-Cutoff Wall Pack, Fixture Wattage 40 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.